Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Cord Grip, Male, 90
Mfr # 074011042
Zoro # G1076503
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 90 Degrees
- Length - Box to End of Connector 3 3/16 in
- Male/Female Male
- Insulated No
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074011042
- Zoro # G1076503
- UPC # 783585322964
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Length - Box to End of Connector | 3 3/16 in |
Cord Dia. Range | 1.13 in to 1.25 in |
Cable Dia. Range | 1.13" to 1.25" |
Trade Size | 1-1/4" |
Mesh Length | 5-5/8" |
Length - External Strain Relief | 5 5/8 in |
Form Size | F5 |
Hub Size | 1 1/4 in MNPT |
Compatible Conduit Trade Size | 1 1/4 in |
Thread Size | 1 1/4 in |
Cable Diameter Range | 1.125 in-1.250 in |
Cable Size | 1.125"-1.250" (2.86-3.17) |
Display Size | 1 1/4" NPT |
Description
Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 1.13 in to 1.25 in, Box Connection 1 1/4 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector 90 Degrees , Strain Relief Type Mesh, External Strain Relief Length 5 5/8 in, Length - Box to End of Connector 3 3/16 in, Insulated No, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK M to F 45Deg Elbow, Haz Loc, 3/4In, Alum (MF-45-2MWW)
- WIEGMANN 304 Stainless Steel Sloped Enclosure, 16 in H, 12 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (N412161208CSSST)
- SIEMENS Overload Relay, Use w/ Mfr. Series 3RT203 (3RU21364EB0)
- CALCONDUIT Sweep, 2 in. x 90 Deg x 48 in., GRC (876860)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-5/8 in L (MHC1032CR)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (74011337)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011333)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG608NM)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 1/2 in Trade (074-01-080)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/8 in L (MHC1022)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074011275)
- Hubbell Wiring Device-Kellems Strain Relief Grips