Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Cord Grip, Male, 3 in. Trade
Mfr # 74011036
Zoro # G7363115
product price: $426.40
/ea
Free Shipping & Returns
$426.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Male/Female Male
- Material - Cord Connector Aluminum
- Style - Connector Straight
- Strain Relief Type Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 74011036
- Zoro # G7363115
- UPC # 783585322902
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Cable Dia. Range | 1.94" to 2.06" |
Cord Dia. Range | 1.94 in to 2.06 in |
Length - External Strain Relief | 11 1/2 in |
Mesh Length | 11-1/2" |
Length - Box to End of Connector | 2 11/16 in |
Trade Size | 3" |
Form Size | F7 |
Hub Size | 3 in MNPT |
Thread Size | 3 in |
Compatible Conduit Trade Size | 3 in |
Cable Size | 1.937"-2.062" (4.92-5.24) |
Cable Diameter Range | 1.937 in-2.062 in |
Display Size | 3" NPT |
Description
Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 1.94 in to 2.06 in, Box Connection 3 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type Mesh, External Strain Relief Length 11 1/2 in, Length - Box to End of Connector 2 11/16 in, Insulated No, Standards CSA, UL, Hazardous Location Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Enclosure Floor Stand, NOVAL Accessory, 10 Gang, Carbon Steel, Kit (FK0608)
- 3M 16-14 AWG Vinyl Ring Terminal #8 Stud PK25 (RV14-8Q)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Black (AFR15TRBK)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Blue, 1ft (N002-001-BL)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 2 in. Trade (74011261)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG810NM)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011333)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 4-3/4 in. Mesh (073031208)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 90 Deg, 1-1/2 In. (74093546)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, Insulated (074-01-089)
- REMKE Cord Grip, PG29 Thrd, .812-.938, Mesh (RPG-29315-E)
- Hubbell Wiring Device-Kellems Cord Grips