Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Cord Grip, Liquid Tight
Mfr # 074-01-013
Zoro # G3315444
product price: $70.40
/ea
$70.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Size 3/4"
- Cable Dia. Range 0.25" to 0.38"
- Material - Cord Connector Aluminum
- Cord Grip Type Straight
- Gland Color Code No Code
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074-01-013
- Zoro # G3315444
- UPC # 783585321943
- Country of Origin China
- Category Strain Relief Grips
Dimensions
Trade Size | 3/4" |
Cable Dia. Range | 0.25" to 0.38" |
Cord Dia. Range | 0.25 in to 0.38 in |
Length - Box to End of Connector | 1 1/8 in |
Mesh Length | 3-5/8" |
Length - External Strain Relief | 3 5/8 in |
Thread Size | 3/4 in |
Form Size | F2 |
Hub Size | 3/4 in MNPT |
Compatible Conduit Trade Size | 3/4 in |
Cable Diameter Range | 0.250 in-0.375 in |
Display Size | 3/4" NPT |
Cable Size | .250"-.375" (.63-.95) |
Description
Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 0.25 in to 0.38 in, Box Connection 3/4 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type Mesh, External Strain Relief Length 3 5/8 in, Length - Box to End of Connector 1 1/8 in, Insulated No, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSORSWITCH High Mt. and High Mt. Aisleway Sensor (LSXR 650)
- ADVANTECH MANUFACTURING 16-Ch Isolated DI/DO Module w/ LED & Modbus (ADAM-4055-C)
- HUBBELL 3P4W 200A 600V P/S Plug Style 2 Reverse (HBL4200PS2WR)
- MIDWEST FASTENER 22 WG to 18 WG x 1/4" x 55/64" Insulated Spade Terminals 15PK (69984)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-015)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.38 to 0.44 in. (07401003)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 9 in. Mesh (073031205)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 1 in. Trade (074-01-1195)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-027)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-010)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 6-1/2 in. Mesh (073031209)
- Hubbell Wiring Device-Kellems Strain Relief Grips