Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Strain Relief Cord Grip, I-Grip, 8 in Mesh
Mfr # 07310005
Zoro # G3429386
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Double
- Grip Style I Grip
- Material Galvanized steel
- Cable Dia. Range 0.85 in to 1.00 in
- Breaking Strength 1,400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 07310005
- Zoro # G3429386
- UPC # 783585332185
- Country of Origin China
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.85 in to 1.00 in |
Mesh Length | 8 in |
Eye Length | 1 1/2 in |
Trade Size | 1-1/2" |
Cable Size | .85"-1.00" (2.16-2.54) |
Display Size | Standard Sized |
Cable Diameter Range | 0.85 in-1.00 in |
Description
Strain Relief Cord Grip, Eye Style Double, Grip Style I Grip, Cable Dia. Range 0.85 in to 1.00 in, Breaking Strength 1,400 lb, Mesh Length 8 in, Eye Length 1 1/2 in, Material Galvanized Steel, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Compression Connector, 1-29/32" L, Steel (2914)
- SIEMENS Contacts Kit, NEMA Sz 2 1/2, 1 Pole (75GP14)
- CANTEX Coupling, PVC, 3/4 in., 1-9/16 in. OL (6141624)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 4; 12; 13, Non Hinged Clamp (A606NF)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 3.50 to 3.99in (2203024)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Eye Service Drop Closed Mesh (02417005)
- HUBBELL WIRING DEVICE-KELLEMS Sgl Eye, Sup Grip, 2.0-2.5, Ss, Cls (02401021)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC1022CR)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.23 to 0.31in (02416001)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 16 in. Mesh (02203044)
- BRYANT Special Purpose Splicing Grip, Flexible Tube, 72" Mesh Length, Steel, 1.00-1.49" (FTD10072)
- Hubbell Wiring Device-Kellems Cord Grips