Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Cord Grip, 90, Insulated
Mfr # 074-01-089
Zoro # G2916487
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Dia. Range 0.75 in to 0.88 in
- Liquid Tight / Dust Tight Liquid Tight
- Body Color - Cord Connector Silver
- Gland Color Code No Code
- Cord Grip Type 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074-01-089
- Zoro # G2916487
- UPC # 783585322704
- Country of Origin China
- Category Strain Relief Grips
Dimensions
Cord Dia. Range | 0.75 in to 0.88 in |
Trade Size | 1" |
Length - External Strain Relief | 6 in |
Length - Box to End of Connector | 2 1/16 in |
Cable Dia. Range | 0.75" to 0.88" |
Mesh Length | 6" |
Compatible Conduit Trade Size | 1 in |
Form Size | F4 |
Thread Size | 1 in |
Hub Size | 1 in MNPT |
Cable Diameter Range | 0.750 in-0.875 in |
Display Size | 1" NPT |
Cable Size | .750"-.875" (1.90-2.22) |
Description
Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 0.75 in to 0.88 in, Box Connection 1 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector 90 Degrees , Strain Relief Type Mesh, External Strain Relief Length 6 in, Length - Box to End of Connector 2 1/16 in, Insulated No, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Switch, IEC, 90 to 150A, 600V (2510KGJ2)
- T&B Iron Ll 1-1/4In Conduit Outlet Bodies And Box (LL47)
- HUBBELL Toggle Switch Wall Plates, Number of Gangs: 1 Brass, Brushed Finish, Brass (SB1)
- DOLPHIN COMPONENTS Coupler, Cable, F-Type/Male, RG59, PK10 (DC-CF59PLENQ)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 3/4 in Trade (074-01-083)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.75 to 1.88 (74011257)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG610SST)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-017)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (7401011)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG408NM)
- REMKE Cord Grip, 90 deg., 3/4", .568-.688, Mesh (RSR-9211-E)
- Hubbell Wiring Device-Kellems Strain Relief Grips