Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Cord Grip, 90 Deg, 3/8 In
Mfr # 07401073
Zoro # G2772077
$67.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Connection 3/8 in MNPT
- Cable Dia. Range 0.38" to 0.44"
- Cord Dia. Range 0.38 in to 0.44 in
- Gland Color Code No Code
- Standards CSA, UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 07401073
- Zoro # G2772077
- UPC # 783585322544
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Cable Dia. Range | 0.38" to 0.44" |
Cord Dia. Range | 0.38 in to 0.44 in |
Trade Size | 3/8" |
Length - Box to End of Connector | 1 1/4 in |
Mesh Length | 3-3/4" |
Length - External Strain Relief | 3 3/4 in |
Compatible Conduit Trade Size | 3/8 in |
Hub Size | 3/8 in MNPT |
Form Size | F1 |
Thread Size | 3/8 in |
Cable Diameter Range | 0.375 in-0.437 in |
Cable Size | .375"-.437" (.95-1.11) |
Display Size | 3/8" NPT |
Description
Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 0.38 in to 0.44 in, Box Connection 3/8 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector 90 Degrees , Strain Relief Type Mesh, External Strain Relief Length 3 3/4 in, Length - Box to End of Connector 1 1/4 in, Insulated No, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Ni Plated Brass, M16, .16-.31 (BRM16AA)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (5UGR2)
- BATTERY DOCTOR Toggle Switch, 1/4" Male Terminal, Silver (20520)
- PANDUIT 16-14 AWG Vinyl Ring Terminal #8 Stud PK1000 (PV14-8R-M)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 6 in Mesh (07310003)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.75 to 1.88 (74011257)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.44 to 2.63 in. (74011186)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.25 to 1.38 in. (074-01-032)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.38 to 0.50 in. (074-01-008)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.25 to 1.50 in. (073031212)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.24 to 0.32 in. (073031206)
- Hubbell Wiring Device-Kellems Cord Grips