Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Cord Grip, 90 Deg, 1 In
Mfr # 074011229
Zoro # G2064036
original price:
$146.62
5% off
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Connection 1 in MNPT
- Style - Connector 90 Degrees
- Number of Cords 1
- Cord Dia. Range 1.00 in to 1.13 in
- Length - External Strain Relief 5 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074011229
- Zoro # G2064036
- UPC # 783585339016
- Country of Origin China
- Category Strain Relief Grips
Dimensions
Cord Dia. Range | 1.00 in to 1.13 in |
Length - External Strain Relief | 5 5/8 in |
Cable Dia. Range | 1.00" to 1.13" |
Mesh Length | 5-5/8" |
Length - Box to End of Connector | 2 1/16 in |
Trade Size | 1" |
Form Size | F4 |
Thread Size | 1 in |
Compatible Conduit Trade Size | 1 in |
Hub Size | 1 in MNPT |
Cable Size | 1.000"-1.125" (2.54-2.86) |
Cable Diameter Range | 1.000 in-1.125 in |
Display Size | 1" NPT |
Description
Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 1.00 in to 1.13 in, Box Connection 1 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector 90 Degrees , Strain Relief Type Mesh, External Strain Relief Length 5 5/8 in, Length - Box to End of Connector 2 1/16 in, Insulated No, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Yellow, 24VDC (24M133)
- POWER FIRST Standard Cable Tie, 7-1/2 in L, 0.19 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 1000 Pack (36J152)
- PANDUIT Fork Terminal, expanded vinyl insulation, 12, PV10-14FX-L, PK 50 (PV10-14FX-L)
- EATON Push Button operator, 22 mm, Red (M22M-DRP-R)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.19 to 2.31 in. (74011034)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-025)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 4-3/4 in. Mesh (073031208)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.63 to 2.81 in. (74011187)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.38 to 0.44 in. (07401003)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-5/8 in L (MHC1032CR)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-107)
- Hubbell Wiring Device-Kellems Strain Relief Grips