Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Cord Grip, 90 Deg, 1 1/2 In
Mfr # 074011046
Zoro # G2386912
Free Shipping & Returns
$156.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - External Strain Relief Stainless Steel
- Strain Relief Type Mesh
- Liquid Tight / Dust Tight Liquid Tight
- Material - Cord Connector Aluminum
- Number of Cords 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074011046
- Zoro # G2386912
- UPC # 783585323008
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Cable Dia. Range | 1.13" to 1.25" |
Length - Box to End of Connector | 3 3/16 in |
Trade Size | 1-1/2" |
Length - External Strain Relief | 5 5/8 in |
Cord Dia. Range | 1.13 in to 1.25 in |
Mesh Length | 5-5/8" |
Hub Size | 1 1/2 in MNPT |
Form Size | F5 |
Compatible Conduit Trade Size | 1 1/2 in |
Thread Size | 1 1/2 in |
Cable Size | 1.125"-1.250" (2.86-3.17) |
Cable Diameter Range | 1.125 in-1.250 in |
Display Size | 1 1/2" NPT |
Description
Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 1.13 in to 1.25 in, Box Connection 1 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector 90 Degrees , Strain Relief Type Mesh, External Strain Relief Length 5 5/8 in, Length - Box to End of Connector 3 3/16 in, Insulated No, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Micro SlimRun Cat6 Ethernet Patch Cable - Stranded_ 550MHz_ UTP_ Pure (34240)
- SQUARE D Circuit breaker accessory, PowerPacT M/P, handle, 8in, 7.2in to 22.25in shaft mounting, Type L (9421LW4)
- AGILUX 6in Male-Male DC Power Supply Barrel Connection Extension Cable Cord, 2.1mm x 5.5mm White, PK 2 (ACC006-01)
- SQUARE D Molded Case Circuit Breaker, HDL Series 20A, 3 Pole, 600V AC (HDL36020)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 9 in. Mesh (073031211)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-017)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011333)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-028)
- HUBBELL WIRING DEVICE-KELLEMS AF/GF Rec, White, 15A Comb (AFGF15TRW)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.69 to 1.81 in. (74011256)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074011275)
- Hubbell Wiring Device-Kellems Cord Grips