Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Cord Grip, 90 Deg, 1 1/2 In
Mfr # 074011045
Zoro # G2751156
Free Shipping & Returns
$156.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Liquid Tight / Dust Tight Liquid Tight
- Length - Box to End of Connector 3 3/16 in
- Mesh Length 5-3/4"
- Cable Dia. Range 1.00" to 1.13"
- Box Connection 1 1/2 in MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074011045
- Zoro # G2751156
- UPC # 783585322995
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Length - Box to End of Connector | 3 3/16 in |
Mesh Length | 5-3/4" |
Cable Dia. Range | 1.00" to 1.13" |
Length - External Strain Relief | 5 3/4 in |
Cord Dia. Range | 1.00 in to 1.13 in |
Trade Size | 1-1/2" |
Thread Size | 1 1/2 in |
Compatible Conduit Trade Size | 1 1/2 in |
Hub Size | 1 1/2 in MNPT |
Form Size | F5 |
Display Size | 1 1/2" NPT |
Cable Size | 1.000"-1.125" (2.54-2.86) |
Cable Diameter Range | 1.000 in-1.125 in |
Description
Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 1.00 in to 1.13 in, Box Connection 1 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector 90 Degrees , Strain Relief Type Mesh, External Strain Relief Length 5 3/4 in, Length - Box to End of Connector 3 3/16 in, Insulated No, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (LY4-AC120)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Non-Metallic, GFCI and Duplex (14440)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115°C, 120V AC, 208V AC (9070T500D3)
- TEMPCO Wire, High Temperature (LDWR-1013)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip (07310004)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 3/4 in Trade (074-01-084)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grip, 25MM Thread (074M251247)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90 Deg, 3/8 In (07401073)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 1/2 in Trade (074-01-078)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1/2 in. Trade (074-01-004)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .875-1.00 (RSR-416)
- Hubbell Wiring Device-Kellems Cord Grips