Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Cord Grip, 90, 3/4 in Trade
Mfr # 074-01-084
Zoro # G3169896
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated No
- Hazardous Location Rating Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
- Style - Connector 90 Degrees
- Body Color - Cord Connector Silver
- Male/Female Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074-01-084
- Zoro # G3169896
- UPC # 783585322650
- Country of Origin China
- Category Strain Relief Grips
Dimensions
Cable Dia. Range | 0.63" to 0.75" |
Cord Dia. Range | 0.63 in to 0.75 in |
Length - Box to End of Connector | 1 13/16 in |
Length - External Strain Relief | 6 in |
Mesh Length | 6" |
Trade Size | 3/4" |
Hub Size | 3/4 in MNPT |
Form Size | F3 |
Thread Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Cable Diameter Range | 0.625 in-0.750 in |
Cable Size | .625"-.750" (1.59-1.90) |
Display Size | 3/4" NPT |
Description
Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 0.63 in to 0.75 in, Box Connection 3/4 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector 90 Degrees , Strain Relief Type Mesh, External Strain Relief Length 6 in, Length - Box to End of Connector 1 13/16 in, Insulated No, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Quick-Build Peg with RER1.25 pre-install (QB-RER1.25-X)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2549SW0041)
- CAROL 12 AWG 4 Conductor Portable Cord 600V 250 ft. YL (02643.85.05)
- GROTE 22-16 AWG Nylon Spade Terminal #10 Stud PK50 (83-2218)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-015)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (7401011)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 3/4 in Trade (074-01-081)
- HUBBELL WIRING DEVICE-KELLEMS Dust Tight Cord Connector with Strain Relief, Straight, Aluminum, Mesh, 6-1/2 in L, 3/4 in MNPT (073031203)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Grips 074011188 (074011188)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.24 to 0.32 in. (073031206)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1250)
- Hubbell Wiring Device-Kellems Strain Relief Grips