Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Cord Grip, 90, 2 in. Trade
Mfr # 074011244
Zoro # G3301794
product price: $217.50
/ea
Free Shipping & Returns
$217.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strain Relief Type Mesh
- Mesh Length 8"
- Style - Connector 90 Degrees
- Length - Box to End of Connector 3 1/2 in
- Material - Cord Connector Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074011244
- Zoro # G3301794
- UPC # 783585330785
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Mesh Length | 8" |
Length - Box to End of Connector | 3 1/2 in |
Length - External Strain Relief | 8 in |
Cord Dia. Range | 1.44 in to 1.56 in |
Cable Dia. Range | 1.44" to 1.56" |
Trade Size | 2" |
Compatible Conduit Trade Size | 2 in |
Hub Size | 2 in MNPT |
Form Size | F6 |
Thread Size | 2 in |
Cable Size | 1.437"-1.562" (3.65-3.97) |
Display Size | 2" NPT |
Cable Diameter Range | 1.437 in-1.562 in |
Description
Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 1.44 in to 1.56 in, Box Connection 2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector 90 Degrees , Strain Relief Type Mesh, External Strain Relief Length 8 in, Length - Box to End of Connector 3 1/2 in, Insulated No, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Woven Wrap, F6, 1/8", Black (F6W0.13BK)
- ELESA Mechanical position Indicators, DD51-AN-004.0-D-C2 (DD51)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 50A, 600V AC, Non-Indicating (JJS-50)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 3/4 in Trade (074-01-081)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 1-1/2 in. (07310006)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.69 to 1.81 in. (74011256)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.38 to 0.44 in. (07401003)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (74011337)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Dusttight Grips, Strain Relief, .54-.73", 3/4" Non-Insulated (073031203A)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375, Size 5 (RSR-522)
- Hubbell Wiring Device-Kellems Strain Relief Grips