Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Cord Grip, 90, 1/2 in Trade
Mfr # 074-01-078
Zoro # G1072197
product price: $89.44
/ea
Free Shipping & Returns
$89.44
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - External Strain Relief Stainless Steel
- Liquid Tight / Dust Tight Liquid Tight
- Insulated / Uninsulated Uninsulated
- Cable Dia. Range 0.38" to 0.50"
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074-01-078
- Zoro # G1072197
- UPC # 783585322599
- Country of Origin China
- Category Strain Relief Grips
Dimensions
Cable Dia. Range | 0.38" to 0.50" |
Cord Dia. Range | 0.38 in to 0.50 in |
Mesh Length | 4-1/8" |
Trade Size | 1/2" |
Length - External Strain Relief | 4 1/8 in |
Length - Box to End of Connector | 1 9/16 in |
Compatible Conduit Trade Size | 1/2 in |
Form Size | F2 |
Thread Size | 1/2 in |
Hub Size | 1/2 in MNPT |
Cable Size | .375"-.500" (.95-1.27) |
Cable Diameter Range | 0.375 in-0.500 in |
Display Size | 1/2" NPT |
Description
Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 0.38 in to 0.50 in, Box Connection 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector 90 Degrees , Strain Relief Type Mesh, External Strain Relief Length 4 1/8 in, Length - Box to End of Connector 1 9/16 in, Insulated No, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-DC12)
- THE BRUSH MAN Black Nylon Zip Tie, 14”, 120PK (TIE-NY-14B-120)
- EATON BUSSMANN Open Fuse Block, R UL Class, 1 Poles, 35 to 60A Amp Range, 250V AC/DC Volt Rating (RM25060-1CR)
- SCHNEIDER ELECTRIC PendantCntrlStn, DedEnd, 3Buttn, Blk/Rd/Wht (XACA2053)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 2 in. Trade (74011261)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-027)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-017)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 1 in. Trade (074-01-1195)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.75 to 0.88 in. (74011252)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1250)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.44 to 2.63 in. (74011186)
- Hubbell Wiring Device-Kellems Strain Relief Grips