Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Cord Grip, 90, 1 in Trade
Mfr # 07401091
Zoro # G1058172
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Cords 1
- Male/Female Male
- Cord Dia. Range 0.87 in to 1.00 in
- Hazardous Location Rating Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
- Length - Box to End of Connector 2 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 07401091
- Zoro # G1058172
- UPC # 783585322728
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Cord Dia. Range | 0.87 in to 1.00 in |
Length - Box to End of Connector | 2 1/16 in |
Cable Dia. Range | 0.87" to 1.00" |
Trade Size | 1" |
Mesh Length | 6-1/4" |
Length - External Strain Relief | 6 1/4 in |
Thread Size | 1 in |
Compatible Conduit Trade Size | 1 in |
Form Size | F4 |
Hub Size | 1 in MNPT |
Cable Diameter Range | 0.875 in-1.000 in |
Display Size | 1" NPT |
Cable Size | .875"-1.000" (2.22-2.54) |
Description
Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 0.87 in to 1.00 in, Box Connection 1 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector 90 Degrees , Strain Relief Type Mesh, External Strain Relief Length 6 1/4 in, Length - Box to End of Connector 2 1/16 in, Insulated No, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 12 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase (QO112L125PGC)
- TRIPP LITE Waber-By-Tripp Lite Power Strip - Multiple Outlet Strip w/ (602)
- PANDUIT Thin Wall Heat Shrink Tubing, 1", 100ft L (HSTT100-C)
- RACO Reducing Washer, 4" To 3", Steel (1394)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1178)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.63 to 2.81 in. (74011187)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG810NM)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-021)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 8 in Mesh (07310005)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.13 to 1.25 in. (074-01-031)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .568-.688 (RSR-411)
- Hubbell Wiring Device-Kellems Strain Relief Grips