Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Cord Grip, 90
Mfr # 07401071
Zoro # G3300071
product price: $67.06
/ea
$67.06
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insulated / Uninsulated Uninsulated
- Gland Color Code No Code
- Cable Dia. Range 0.25" to 0.31"
- Liquid Tight / Dust Tight Liquid Tight
- Mesh Length 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 07401071
- Zoro # G3300071
- UPC # 783585322520
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Cable Dia. Range | 0.25" to 0.31" |
Mesh Length | 2-3/4" |
Cord Dia. Range | 0.25 in to 0.31 in |
Length - Box to End of Connector | 1 1/4 in |
Trade Size | 3/8" |
Length - External Strain Relief | 2 3/4 in |
Form Size | F1 |
Thread Size | 3/8 in |
Hub Size | 3/8 in MNPT |
Compatible Conduit Trade Size | 3/8 in |
Display Size | 3/8" NPT |
Cable Diameter Range | 0.250 in-0.312 in |
Cable Size | .250"-.312" (.63-.79) |
Description
Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 0.25 in to 0.31 in, Box Connection 3/8 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector 90 Degrees , Strain Relief Type Mesh, External Strain Relief Length 2 3/4 in, Length - Box to End of Connector 1 1/4 in, Insulated No, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M8 female 0° with cable, PUR 3x0.25 gy UL/CSA+drag chain 5m (7000-08041-2300500)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 5A, 600V AC, Non-Indicating (KLKR005)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Orange (5361IG)
- ECLIPSE TOOLS Wire Ferrule, Beige, AWG 2, 25mm, PK25 (701-045)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011335)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.13 to 1.25 in. (074-01-031)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 3/4 in Trade (074-01-083)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-015)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.00 to 1.13 in. (074-01-030)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1178)
- REMKE Cord Grip, Ni Plated Brass, PG16, .39-.55 (BR16AA)
- Hubbell Wiring Device-Kellems Cord Grips