Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Cord Grip, 45, Liquid Tight
Mfr # 074011049
Zoro # G5176552
product price: $67.00
/ea
$67.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Liquid Tight / Dust Tight Liquid Tight
- Length - External Strain Relief 4 3/8 in
- Insulated / Uninsulated Uninsulated
- Material - External Strain Relief Stainless Steel
- Gland Color Code No Code
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074011049
- Zoro # G5176552
- UPC # 783585322308
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Length - External Strain Relief | 4 3/8 in |
Length - Box to End of Connector | 2 5/16 in |
Cord Dia. Range | 0.50 in to 0.63 in |
Trade Size | 3/4" |
Mesh Length | 4-3/8" |
Cable Dia. Range | 0.50" to 0.63" |
Form Size | F3 |
Compatible Conduit Trade Size | 3/4 in |
Hub Size | 3/4 in MNPT |
Thread Size | 3/4 in |
Cable Diameter Range | 0.500 in-0.625 in |
Cable Size | .500"-.625" (1.27-1.59) |
Display Size | 3/4" NPT |
Description
Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 0.50 in to 0.63 in, Box Connection 3/4 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector 45 Degrees , Strain Relief Type Mesh, External Strain Relief Length 4 3/8 in, Length - Box to End of Connector 2 5/16 in, Insulated No, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wre, Hvy Formvar Copper Wire, 43 AWG Heavy Build, 0.75 Lbs, 47378' Lngth, 0.0026" Dia, Amber (43HFVP)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 2NO/2NC, Red (9001KR16H2)
- FUNCTIONAL DEVICES-RIB Closet Light Controller, Door, Gray, 120VAC (CLC106)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (CWP26CR)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Dusttight Grips, Strain Relief, .54-.73", 3/4" Non-Insulated (073031203A)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 1-1/2 in. (07310006)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.25 to 1.50 in. (073031212)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 1/2 in Trade (074-01-080)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 1/2 in Trade (074-01-078)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 3-3/4 in. Mesh (073031207)
- REMKE Strain Relief, Wide Range, 1-1/4", .94-1.25 (7303-006R)
- Hubbell Wiring Device-Kellems Cord Grips