Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Cord Grip, 45, 3/4 in.
Mfr # 74011051
Zoro # G7276647
product price: $115.64
/ea
Free Shipping & Returns
$115.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - External Strain Relief Stainless Steel
- Standards CSA, UL
- Length - External Strain Relief 6 in
- Insulated / Uninsulated Uninsulated
- Body Color - Cord Connector Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 74011051
- Zoro # G7276647
- UPC # 783585323053
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Length - External Strain Relief | 6 in |
Trade Size | 3/4" |
Length - Box to End of Connector | 2 5/16 in |
Cord Dia. Range | 0.63 in to 0.75 in |
Mesh Length | 6" |
Cable Dia. Range | 0.63" to 0.75" |
Thread Size | 3/4 in |
Form Size | F3 |
Compatible Conduit Trade Size | 3/4 in |
Hub Size | 3/4 in MNPT |
Cable Diameter Range | 0.625 in-0.750 in |
Cable Size | .625"-.750" (1.59-1.90) |
Display Size | 3/4" NPT |
Description
Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 0.63 in to 0.75 in, Box Connection 3/4 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector 45 Degrees , Strain Relief Type Mesh, External Strain Relief Length 6 in, Length - Box to End of Connector 2 5/16 in, Insulated No, Standards CSA, UL, Hazardous Location Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAITH Wall Plate, Number of Gangs: 1-Gang Plastic, Light Almond (SWP1-LA-08)
- ZORO SELECT 12 AWG 2 Conductor Portable Cord 600V 100 ft. BK (E3675)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, Includes Divider (HBLPPO12AAL)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 6A, 1 Pole, 240V AC, C Curve (5SJ41067HG40)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-018)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074011042)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 90 Deg, 1-1/2 In. (74093546)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.25 to 0.38 in. (074-01-006)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, Insulated (074-01-089)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.38 to 0.50 in. (074-01-008)
- REMKE Cord Grip, Alum, 1-1/2", .875-1.00, Mesh (RSR-516-E)
- Hubbell Wiring Device-Kellems Cord Grips