Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Cord Grip, 45, 1/2 in.
Mfr # 074011021
Zoro # G5176577
product price: $70.13
/ea
$70.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Cords 1
- Material - External Strain Relief Stainless Steel
- Insulated / Uninsulated Uninsulated
- Mesh Length 4-1/8"
- Trade Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074011021
- Zoro # G5176577
- UPC # 783585322766
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Mesh Length | 4-1/8" |
Trade Size | 1/2" |
Cord Dia. Range | 0.38 in to 0.50 in |
Cable Dia. Range | 0.38" to 0.50" |
Length - External Strain Relief | 4 1/8 in |
Length - Box to End of Connector | 2 in |
Form Size | F2 |
Hub Size | 1/2 in MNPT |
Thread Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Cable Diameter Range | 0.375 in-0.500 in |
Display Size | 1/2" NPT |
Cable Size | .375"-.500" (.95-1.27) |
Description
Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 0.38 in to 0.50 in, Box Connection 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector 45 Degrees , Strain Relief Type Mesh, External Strain Relief Length 4 1/8 in, Length - Box to End of Connector 2 in, Insulated No, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 34 Inside Pull Elbow (14607)
- ZORO SELECT Clamp Without Cushion, Steel, Hot Dipped Galvanized, 1/4 in Clamping Dia, 1/2 in Band Wd, 50 PK (CO0409Z1)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 45 Deg, 2 In. (74093568)
- NVENT CADDY Cable Flange Clip, Spring Steel (SC2E)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grip, 32MM (074M32025)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 3 in. Trade (74011038)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-018)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.87 to 1.00 in. (074-01-026)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-010)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 1/2 in Trade (074-01-080)
- SWE-TECH 3C RJ45 Strain Relief Boots, Yellow, 50PK (FWTSR-8P8C-YL)
- Hubbell Wiring Device-Kellems Strain Relief Grips