Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Cord Grip, 4-3/4 in. Mesh
Mfr # 073031208
Zoro # G2267535
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA, UL
- Cord Dia. Range 0.43 in to 0.54 in
- Box Connection 1/2 in MNPT
- Liquid Tight / Dust Tight Dust Tight
- Trade Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 073031208
- Zoro # G2267535
- UPC # 783585330082
- Country of Origin China
- Category Strain Relief Grips
Dimensions
Cord Dia. Range | 0.43 in to 0.54 in |
Trade Size | 1/2" |
Length - Box to End of Connector | 3/8 in |
Length - External Strain Relief | 4 3/4 in |
Cable Dia. Range | 0.43" to 0.54" |
Mesh Length | 4-3/4" |
Compatible Conduit Trade Size | 1/2 in |
Hub Size | 1/2 in MNPT |
Thread Size | 1/2 in |
Cable Size | .43"-.54" (1.09-1.37) |
Dimension - Thread Size | 1" (2.54) |
Cable Diameter Range | 0.43 in-0.54 in |
Display Size | Standard Sized |
Description
Dust Tight Cord Connector with Strain Relief, Cord Dia. Range 0.43 in to 0.54 in, Box Connection 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Galvanized Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type Mesh, External Strain Relief Length 4 3/4 in, Length - Box to End of Connector 3/8 in, Insulated Yes, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE 20 AWG 2 Conductor Cable 500 ft. (87200250C)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Gray (BRY5262GRY)
- APC UPS System, 3000 VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT3000RM2UC)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3 In x 25 ft, Gray (6209-22-00)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-027)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-033)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-018)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (74011337)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.75 to 0.88 in. (74011252)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.56 to 1.69 in. (074-01-034)
- REMKE Cord Grip, Alum, 3/8" NPT, .312-.375, Mesh (RSR-006-E)
- Hubbell Wiring Device-Kellems Cord Grips