Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Cord Grip, 3-3/4 in. Mesh
Mfr # 073031207
Zoro # G2089211
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Dia. Range 0.32" to 0.43"
- Male/Female Male
- Length - Box to End of Connector 3/8 in
- Style - Connector Straight
- Material - External Strain Relief Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 073031207
- Zoro # G2089211
- UPC # 783585330075
- Country of Origin China
- Category Strain Relief Grips
Dimensions
Cable Dia. Range | 0.32" to 0.43" |
Length - Box to End of Connector | 3/8 in |
Mesh Length | 3-3/4" |
Trade Size | 1/2" |
Cord Dia. Range | 0.32 in to 0.43 in |
Length - External Strain Relief | 3 3/4 in |
Thread Size | 1/2 in |
Hub Size | 1/2 in MNPT |
Compatible Conduit Trade Size | 1/2 in |
Display Size | Standard Sized |
Cable Diameter Range | 0.32 in-0.43 in |
Dimension - Thread Size | 1" (2.54) |
Cable Size | .32"-.43" (.81-1.09) |
Description
Dust Tight Cord Connector with Strain Relief, Cord Dia. Range 0.32 in to 0.43 in, Box Connection 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Galvanized Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type Mesh, External Strain Relief Length 3 3/4 in, Length - Box to End of Connector 3/8 in, Insulated Yes, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Terminal Block, 30 Amp (9080GM6)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 40A, 600V AC, Non-Indicating (LSRK040)
- NVENT ERICO Surge Protector, 3 Phase, 120/208V, 4 Poles, 4, 100kA (TDX100M120/208)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BL (HBL8300BL)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-017)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Dusttight Grips, Strain Relief, .24-.32", PG29 Non-Insulated (073PG291204)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-019)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 9 in. Mesh (073031205)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.87 to 1.00 in. (074-01-026)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 2 in. Trade (74011261)
- REMKE Strain Relief, Wide Range, 1-1/4", .94-1.25 (7303-006R)
- Hubbell Wiring Device-Kellems Cord Grips