Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Cord Grip, 1.81 to 1.94 in.
Mfr # 74011031
Zoro # G7289877
product price: $338.00
/ea
Free Shipping & Returns
$338.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazardous Location Rating Not Rated
- Male/Female Male
- Material - Cord Connector Aluminum
- Liquid Tight / Dust Tight Liquid Tight
- Cord Grip Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 74011031
- Zoro # G7289877
- UPC # 783585322858
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Length - External Strain Relief | 11 1/2 in |
Cable Dia. Range | 1.81" to 1.94" |
Length - Box to End of Connector | 2 11/16 in |
Cord Dia. Range | 1.81 in to 1.94 in |
Trade Size | 2-1/2" |
Mesh Length | 11-1/2" |
Compatible Conduit Trade Size | 2 1/2 in |
Form Size | F7 |
Thread Size | 2 1/2 in |
Hub Size | 2 1/2 in MNPT |
Display Size | 2 1/2" NPT |
Cable Diameter Range | 1.812 in-1.937 in |
Cable Size | 1.812"-1.937" (4.60-4.92) |
Description
Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 1.81 in to 1.94 in, Box Connection 2 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type Mesh, External Strain Relief Length 11 1/2 in, Length - Box to End of Connector 2 11/16 in, Insulated No, Standards CSA, UL, Hazardous Location Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Body Cover, 1" Hub Size, Steel (SSC100)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 50' Length - Green (HS363-S50-GREEN)
- EATON Molded Case Circuit Breaker, EHD Series 60A, 3 Pole, 480V AC (EHD3060)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal #4 Stud PK50 (24C957)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grip, 25MM Thread (074M251247)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 7 in. Mesh (073031204)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 3/4 in Trade (074-01-081)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 9 in. Mesh (073031211)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 45 Deg, 2 In. (74093568)
- HUBBELL WIRING DEVICE-KELLEMS Dust Tight Cord Connector with Strain Relief, Straight, Aluminum, Mesh, 6-1/2 in L, 3/4 in MNPT (073031203)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.94 to 2.06 in. (74011032)
- Hubbell Wiring Device-Kellems Cord Grips