Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Cord Grip, 1.56 to 1.69 in.
Mfr # 074-01-034
Zoro # G1209957
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Dia. Range 1.56" to 1.69"
- Strain Relief Type Mesh
- Gland Color Code No Code
- Standards CSA, UL
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074-01-034
- Zoro # G1209957
- UPC # 783585322155
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Cable Dia. Range | 1.56" to 1.69" |
Length - External Strain Relief | 9 1/2 in |
Length - Box to End of Connector | 2 3/16 in |
Trade Size | 2" |
Cord Dia. Range | 1.56 in to 1.69 in |
Mesh Length | 9-1/2" |
Compatible Conduit Trade Size | 2 in |
Hub Size | 2 in MNPT |
Form Size | F6 |
Thread Size | 2 in |
Cable Diameter Range | 1.562 in-1.687 in |
Display Size | 2" NPT |
Cable Size | 1.562"-1.687" (3.97-4.28) |
Description
Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 1.56 in to 1.69 in, Box Connection 2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type Mesh, External Strain Relief Length 9 1/2 in, Length - Box to End of Connector 2 3/16 in, Insulated No, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Barrier Kits, Bracket-Mounted, fits 4.00x4.00, Gray, Steel (F44BK60)
- GENERAC Smart Switch 100 Amp 120/240 1-Phase NEMA 3R CUL (RXSC100A3)
- EATON Pilot Light Lens, 30mm, Red, Plastic (HT8LR)
- BECKETT 7505B1500 Genisys Relay Control (7505B1500)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.19 to 2.31 in. (74011034)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.63 to 2.81 in. (74011187)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.13 to 1.25 in. (074-01-031)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.24 to 0.32 in. (073031206)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 1 in. Trade (074-01-1195)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.38 to 0.50 in. (074-01-008)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011334)
- Hubbell Wiring Device-Kellems Strain Relief Grips