Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Cord Grip, 1.50 to 1.70 in.
Mfr # 073031213
Zoro # G2009786
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Strain Relief Type Mesh
- Body Color - Cord Connector Silver
- Cable Dia. Range 1.50" to 1.70"
- Number of Cords 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 073031213
- Zoro # G2009786
- UPC # 783585330136
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Cable Dia. Range | 1.50" to 1.70" |
Mesh Length | 13-1/4" |
Length - External Strain Relief | 13 1/4 in |
Trade Size | 2" |
Length - Box to End of Connector | 3/4 in |
Cord Dia. Range | 1.50 in to 1.70 in |
Thread Size | 2 in |
Compatible Conduit Trade Size | 2 in |
Hub Size | 2 in MNPT |
Display Size | Standard Sized |
Dimension - Thread Size | 1.375" (3.49) |
Cable Diameter Range | 1.50 in-1.70 in |
Cable Size | 1.50"-1.70" (3.81-4.32) |
Description
Dust Tight Cord Connector with Strain Relief, Cord Dia. Range 1.50 in to 1.70 in, Box Connection 2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Galvanized Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type Mesh, External Strain Relief Length 13 1/4 in, Length - Box to End of Connector 3/4 in, Insulated Yes, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Wall Cord Cover Cable Raceway - 1.25" W x 0.43" H - 60" Long (WC307)
- POWERZONE Timer Indr 7Day Xhd 2Out Dgitl (TNDHD002)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J21M1)
- EATON BUSSMANN Plug Fuse, SL Series, Time-Delay, 20A, 125V AC, Indicating, 10kA at 125V AC (SL-20PK4)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grip, 25MM Thread (074M251247)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 3-3/4 in. Mesh (073031207)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90 Deg, 1 In (074011229)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.13 to 1.25 in. (074-01-031)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.00 to 1.13 in. (074-01-030)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 9 in. Mesh (073031205)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Liquid Tight (074-01-013)
- Hubbell Wiring Device-Kellems Cord Grips