Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Cord Grip, 1/2 in. Trade
Mfr # 074-01-004
Zoro # G0950722
product price: $70.95
/ea
$70.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated / Uninsulated Uninsulated
- Strain Relief Type Mesh
- Box Connection 1/2 in MNPT
- Style - Connector Straight
- Cord Grip Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074-01-004
- Zoro # G0950722
- UPC # 783585321844
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Trade Size | 1/2" |
Cord Dia. Range | 0.19 in to 0.25 in |
Length - Box to End of Connector | 7/8 in |
Length - External Strain Relief | 2 1/8 in |
Cable Dia. Range | 0.19" to 0.25" |
Mesh Length | 2-1/8" |
Thread Size | 1/2 in |
Form Size | F2 |
Compatible Conduit Trade Size | 1/2 in |
Hub Size | 1/2 in MNPT |
Cable Diameter Range | 0.187 in-0.250 in |
Display Size | 1/2" NPT |
Cable Size | .187"-.250" (.47-.63) |
Description
Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 0.19 in to 0.25 in, Box Connection 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type Mesh, External Strain Relief Length 2 1/8 in, Length - Box to End of Connector 7/8 in, Insulated No, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Box, 5 Outlets, White, 2-Gang, 2-Gang, Aluminum (5337-1)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 3R (HF363J)
- ILC Replacement For EIKO 11932 (11932)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (8536SCO3V06)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-019)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011336)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.38 to 0.44 in. (07401003)
- HUBBELL WIRING DEVICE-KELLEMS AF/GF Rec, White, 15A Comb (AFGF15TRW)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Liquid Tight (074-01-013)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (7401011)
- REMKE Cord Grip, ISO, M40, 1.250-1.375, Mesh (RSM-40422-E)
- Hubbell Wiring Device-Kellems Strain Relief Grips