Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Cord Grip, 1.00 to 1.13 in.
Mfr # 074-01-030
Zoro # G3427514
original price:
$178.00
25% off
new price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - External Strain Relief Stainless Steel
- Trade Size 1-1/2"
- Material Aluminum
- Insulated / Uninsulated Uninsulated
- Material - Cord Connector Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074-01-030
- Zoro # G3427514
- UPC # 783585322117
- Country of Origin China
- Category Strain Relief Grips
Dimensions
Trade Size | 1-1/2" |
Cable Dia. Range | 1.00" to 1.13" |
Cord Dia. Range | 1.00 in to 1.13 in |
Mesh Length | 5-3/4" |
Length - Box to End of Connector | 1 11/16 in |
Length - External Strain Relief | 5 3/4 in |
Hub Size | 1 1/2 in MNPT |
Compatible Conduit Trade Size | 1 1/2 in |
Thread Size | 1 1/2 in |
Form Size | F5 |
Cable Diameter Range | 1.000 in-1.125 in |
Display Size | 1 1/2" NPT |
Cable Size | 1.000"-1.125" (2.54-2.86) |
Description
Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 1.00 in to 1.13 in, Box Connection 1 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type Mesh, External Strain Relief Length 5 3/4 in, Length - Box to End of Connector 1 11/16 in, Insulated No, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEL CITY DIV OF ACTUANT Del City 2940 Vinyl Coated Loom Clamps, 1/2" Width, 2 1/2" Diameter, 10 per package (2940)
- FLEX-STRUT Channel Bracket, Flat Top, 18" (FS-5639-18 E/G)
- SCHNEIDER ELECTRIC Motor Manager, Modbus, 100-240VAC, 0.40-8A (LTMR08MFM)
- TOLCO No Thread Swivel Sway Brace (909)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 9 in. Mesh (073031211)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (7401011)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.44 to 2.63 in. (74011186)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.31 to 0.38 in. (074-01-002)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-010)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 9 in. Mesh (073031205)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 7 in. Mesh (073031204)
- Hubbell Wiring Device-Kellems Cord Grips