Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Cord Grip, 0.38 to 0.44 in.
Mfr # 07401003
Zoro # G3285511
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazardous Location Rating Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
- Box Connection 3/8 in MNPT
- Length - External Strain Relief 3 3/4 in
- Material - Cord Connector Aluminum
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 07401003
- Zoro # G3285511
- UPC # 783585321837
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Length - External Strain Relief | 3 3/4 in |
Mesh Length | 3-3/4" |
Cable Dia. Range | 0.38" to 0.44" |
Cord Dia. Range | 0.38 in to 0.44 in |
Trade Size | 3/8" |
Length - Box to End of Connector | 7/8 in |
Thread Size | 3/8 in |
Hub Size | 3/8 in MNPT |
Compatible Conduit Trade Size | 3/8 in |
Form Size | F1 |
Display Size | 3/8" NPT |
Cable Diameter Range | 0.375 in-0.437 in |
Cable Size | .375"-.437" (.95-1.11) |
Description
Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 0.38 in to 0.44 in, Box Connection 3/8 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type Mesh, External Strain Relief Length 3 3/4 in, Length - Box to End of Connector 7/8 in, Insulated No, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, C, 1/2 In. (C17)
- LEVITON Tamper Resistant Duplex Recept 20A 125V (T5825-E)
- NVENT CADDY Conduit Clip, Spring Steel (812M)
- RACO Mud Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Square Box (786)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.44 to 2.63 in. (74011186)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.94 to 2.06 in. (74011032)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-027)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074011275)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (74011337)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 3/4 in Trade (074-01-081)
- REMKE Cord Grip, PG29 Thrd, .875-1.00, Mesh (RPG-29516-E)
- Hubbell Wiring Device-Kellems Strain Relief Grips