Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Straight Multi-Cable Grip, 1-5/8 in L
Mfr # MHC2032CR
Zoro # G310473294
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards UL Listed
- Number of Cords 4
- Minimum Operating Temperature -30 Degrees F
- Environmental Rating Hazardous Location
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # MHC2032CR
- Zoro # G310473294
- UPC # 783585708539
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cord Dia. Range | 0.23 in to 0.29 in |
Form Size | F3 |
Length - External Strain Relief | 2 3/16 in |
Length - Box to End of Connector | 1 5/8 in |
Hub Size | 3/4 in |
Overall Length | 2 3/16 in |
Compatible Conduit Trade Size | 3/4 in |
Description
Straight Multi-Cable Grip, Cord Dia. Range 0.23 in to 0.29 in, Box Connection 3/4 in MNPT, External Strain Relief Material Nylon, Number of Cords 4, Strain Relief Type No External Strain Relief, External Strain Relief Length 2 3/16 in, Length - Box to End of Connector 1 5/8 in, Insulated No, Standards UL Listed, Hazardous Location Rating Class I Division 2, Class II Division 1, Class II Division 2, Class Ill Division 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Lmt Swtch Head, Push Rod Plngr, Top, .83 In (9007ED)
- HUBBELL 30A Twist-Lock Plug 2P 3W 250VAC L6-30P BK/WT (HBL2621S)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C (9070T100D32)
- PALADIN Fiber Optic Tool Kit (FTK-PP)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.63 to 0.74in (02203038)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1500 lb. (073041282)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.29 to 0.37in (02416002)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1/2 In. (074093402)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 6 in Mesh (07310003)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02216009 (02216009)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, Rod Closing (02203037)
- Hubbell Wiring Device-Kellems Cord Grips