Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Straight Multi-Cable Grip, 1-1/8 in L
Mfr # MHC1022
Zoro # G110473296
original price:
$14.69
10% off
new price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating NEMA 12, NEMA 13, NEMA 4, NEMA 4X
- Hub Size 1/2 in
- Connection Orientation Straight
- Box Connection 1/2 in MNPT
- Form Size F2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # MHC1022
- Zoro # G110473296
- UPC # 783585686219
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Hub Size | 1/2 in |
Form Size | F2 |
Length - External Strain Relief | 1 21/32 in |
Cord Dia. Range | 0.23 in to 0.29 in |
Overall Length | 1 5/8 in |
Length - Box to End of Connector | 1 1/8 in |
Compatible Conduit Trade Size | 1/2 in |
Description
Straight Multi-Cable Grip, Cord Dia. Range 0.23 in to 0.29 in, Box Connection 1/2 in MNPT, External Strain Relief Material Aluminum, Number of Cords 2, Strain Relief Type No External Strain Relief, External Strain Relief Length 1 21/32 in, Length - Box to End of Connector 1 1/8 in, Insulated No, Standards UL Listed, Hazardous Location Rating Class I Division 2, Class II Division 1, Class II Division 2, Class Ill Division 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Inductive sensor XS4 M18-L48mm-PPS - (XS4P18PA340D)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 4; 12; 13, Hinged (N4242408)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS63B)
- ELECTRIDUCT Hidden Metal Pop-Up Table Top Box Power Centers (PDC-SW-PUB-2P-2UC-6FT-BK)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1250)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 3-3/4 in. Mesh (073031207)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.44 to 1.56 in. (074011254)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011333)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 6 in Mesh (07310003)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.00 to 1.13 in. (074-01-030)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, .97- 1.25", 1 1/4", Steel (BDSR97)
- Hubbell Wiring Device-Kellems Cord Grips