Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Straight Multi-Cable Grip, 1-1/2 in L
Mfr # MHC1032
Zoro # G010473297
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL Listed
- Environmental Rating Hazardous Location
- Hub Size 3/4 in
- Cord Dia. Range 0.23 in to 0.29 in
- Form Size F2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # MHC1032
- Zoro # G010473297
- UPC # 783585686226
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Hub Size | 3/4 in |
Cord Dia. Range | 0.23 in to 0.29 in |
Form Size | F2 |
Overall Length | 2 1/16 in |
Length - Box to End of Connector | 1 1/2 in |
Length - External Strain Relief | 2 1/16 in |
Compatible Conduit Trade Size | 3/4 in |
Description
Straight Multi-Cable Grip, Cord Dia. Range 0.23 in to 0.29 in, Box Connection 3/4 in MNPT, External Strain Relief Material Aluminum, Number of Cords 4, Strain Relief Type No External Strain Relief, External Strain Relief Length 2 1/16 in, Length - Box to End of Connector 1 1/2 in, Insulated No, Standards UL Listed, Hazardous Location Rating Class I Division 2, Class II Division 1, Class II Division 2, Class Ill Division 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2312)
- CONTA-CLIP KDS-DE 6-7, Sealing Sleeve, BK (28526.4)
- SQUARE D Switch, Selector (9999SC2)
- EATON BUSSMANN Open Fuse Block, J UL Class, 1 Poles, 70 to 100A Amp Range, 600V AC/DC Volt Rating (JM60100-1CR)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, Male (07310001)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1500 lb. (02203042)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 15 in. Mesh (02203041)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 8-1/2 in. Mesh (02203014)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 350 lb. (073041276)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Lace Closing, 1610 lb. (02202017)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.63 to 0.74in (02401014)
- Hubbell Wiring Device-Kellems Cable Support Grips