Shop All Straight Blade Plugs
Hubbell Wiring Device-Kellems
Straight Blade Products, Insulgrip Series
Mfr # HBL5266CAT
Zoro # G400702556
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style #18-#10 AWG copper stranded or solid conductor only.
- Grade - Plugs and Receptacles Insulgrip
- Amps - Plugs and Receptacles 15A
- Voltage - Plugs and Receptacles 250 VAC
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL5266CAT
- Zoro # G400702556
- UPC # 783585173108
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Cord Size | .325"-.655" (8.3-16.6) |
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Male Plug,Insulgrip Heavy Duty, Industrial/Commercial Grade, Angled, 2-Pole 3-WireGrounding, 15A 125V, 5-15P, Clear, Single Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Terminal Strip, 30A, 6 Pole, 600VAC (6YH65)
- ZORO SELECT Strap, Malleable Iron, Size 2", PK25 (4YF54)
- SOUTHWIRE 25' 123 Out EXT Cord (1687SW0002)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 2" x 10FT- White (WL-ED-PE-200-10-WT)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Male Plug, Valise Series, Industrial/Commercial Grade, Straight, 2-Pole 3-Wire Grounding, 15A 125V, 5-15P, Black, Single Pack (HBL5966VBLK)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, IEC 320 Devices, Male Plug, 16A 250V, International Rated, Pressure Screw Terminal, Black, Single Pack (H320P)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Male Plug, Valise Series, Industrial/Commercial, Straight, 2-Pole 3-Wire Grounding, 15A 125V, 5-15P, Orange, Single Pack, Economy Ver (HBL515PVO)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Male Plug, Insulgrip Heavy Duty, Industrial/Commercial Grade, Straight, 15A 125V, 5-15P, Extra Large Cord (HBL5266EBK)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Male Plug, Valise Series, Industrial/Commercial Grade, Straight, 2-Pole 3-Wire Grounding, 15A 125V, 5-15P, Yellow, Single Pack (HBL5966VY)
- LEVITON Easy Wire Plug 2Wire Brn (00123-000)
- BRYANT Bryant 5965B TECHSPEC® Straight Blade Plug, 15A, 125V, Black (5965B)
- Hubbell Wiring Device-Kellems Straight Blade Devices