Shop All Duplex Straight Blade Receptacles
Hubbell Wiring Device-Kellems
Straight Blade Devices, Weather Resistant Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, Gray
Mfr # 5262GYWR
Zoro # G100702535
product price: $8.52
/ea
$8.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Type Weather Resistant Duplex
- Width 1.41 in
- Height 1.09 in
- Material Thermoplastic/Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 5262GYWR
- Zoro # G100702535
- UPC # 783585358581
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 1.41 in |
Height | 1.09 in |
Size | Standard Sized Product |
Wire Size | #14 AWG to #10 AWG |
Display Size | Standard Sized Product |
Dimensions | 3.28 in x 1.41 in x 1.09 in |
Length | 3.28 in |
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Weather Resistant Duplex, Commercial/Industrial Grade, 15A 125V, 2-Pole3-Wire Grounding, 5-15R, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 7.5A, 600V AC, Non-Indicating (FNQ-R-7-1/2)
- 3M Shrink Tubing, 0.25in ID, Black, 100ft (FP-301-1/4-BLACK-100')
- LUTRON Switches, Mechanical, Gen Purpose, Lt Almnd (CA-1PS-LA)
- LEVITON Receptacle, Single, 15A, 5-15R, 125V, Brown (5015)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Office White, Single Pack (CR20OW)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Weather Resistant Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Black (5362BKWR)
- HUBBELL WIRING DEVICE-KELLEMS HUBBELL-PRO HG DECO 20A/125V LA (2182LA)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, 1/2 Load Controlled, 15A, 125V, 2 Pole, 3 Wire Grounding, Back and Side Wired, White (BR15C1WHITR)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles 5462BK (5462BK)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, DuplexReceptacle, Commercial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back and Side Wired, Blue (BR20BL)
- LEVITON Electrical Receptacles 5-20R Lev Lok Ind Grd Tr Recep Wht (M5362-SGW)
- Hubbell Wiring Device-Kellems Straight Blade Devices