Hubbell Wiring Device-Kellems

Straight Blade Devices, Tamper Resistant Receptacle, Decorator Duplex, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, White, Pre-Wired 8" Solid Leads


product price: $13.00
/ea
Sold in multiples of 50 for $650.00

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Width 1.09 in
  • Phase Single Phase
  • Material Nylon
  • Type Pre-Wired, Tamper-Resistant
  • Height 3.28 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 1.09 in
Height 3.28 in
Length 1.32 in
Dimensions 1.32 in x 1.09 in x 3.28 in
Display Size Standard Sized Product
Wire Size #12 AWG

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Tamper ResistantReceptacle, Decorator Duplex, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R,White, Pre-Wired 8" Solid Leads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.