Shop All Duplex Straight Blade Receptacles
Hubbell Wiring Device-Kellems
Straight Blade Devices, Tamper Resistant Duplex Receptacle, Hubbell-Pro, Hospital Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, Black
Mfr # 8200BKTRA
Zoro # G900622545
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single Phase
- Type Receptacle
- Width 1.57 in
- Color Black
- Height 1.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 8200BKTRA
- Zoro # G900622545
- UPC # 783585542096
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 1.57 in |
Height | 1.15 in |
Wire Size | #14 AWG to #10 AWG |
Dimensions | 3.28 in x 1.57 in x 1.15 in |
Length | 3.28 in |
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Tamper ResistantDuplex Receptacle, Hubbell-Pro, Hospital Grade, LED Indicator, 15A 125V,2-Pole 3-Wire Grounding, 5-15R, Black, 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, grey, 2.5mm2, 3 levels connected, 6 points, set of 10 (NSYTRV26T)
- SCHNEIDER ELECTRIC Circuit breaker accessory, PowerPacT L, handle, rotary, door mounted, black (S32598)
- CALBRITE Counter-Sunk Hex Head Plug, 3/4in. (S60700CSHP)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C741)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, 1/2 Load Controlled, 15A, 125V, 2 Pole, 3 Wire Grounding, Back and Side Wired, White (BR15C1WHITR)
- HUBBELL WIRING DEVICE-KELLEMS HBL Extra Heavy Duty Specification Grade Duplex Receptacle (HBL5362BL)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Weather Resistant Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Black (5362BKWR)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Office White, Single Pack (CR20OW)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Ivory, Single Pack (CRF20I)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles BR20C2BLK (BR20C2BLK)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (RR15I)
- Hubbell Wiring Device-Kellems Duplex Straight Blade Receptacles