Shop All Single Straight Blade Receptacles
Hubbell Wiring Device-Kellems
Straight Blade Devices, Receptacles, Weather Resistant Single, Commercial/Industrial Grade, Isolated Ground, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R.
Mfr # IG5361WR
Zoro # G800622560
$39.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.19 in
- Wiring Method Back and Side
- Width 1.63 in
- Voltage 125V
- Phase Single Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # IG5361WR
- Zoro # G800622560
- UPC # 783585320489
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Height | 1.19 in |
Width | 1.63 in |
Length | 3.28 in |
Dimensions | 3.28 in x 1.63 in x 1.19 in |
Wire Size | #12 AWG to #10 AWG |
Display Size | Standard Sized Product |
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Weather Resistant Single, Commercial/Industrial Grade, Isolated Ground,20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 6" L Extra Heavy Duty Cable Tie PK 10 (TYS6-280-10)
- WOODS Timr Pwrstrp Wht 8 Outlt (22575WD)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 208 to 240V AC (8911DPSO42V09)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 4; 12; 13, Hinged (CSD16166)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Residential Grade, Receptacles, Single, 20A 250V, 2-Pole 3-Wire Grounding, 6-20R, Self Grounding, White (RR205W)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Surf White, 15A Kit (RCT200W)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Surf Brass, 15A Kit (RCT200BR)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Flush Black, 15A Kit (RCT201BK)
- HUBBELL WIRING DEVICE-KELLEMS 15A Kitchen Counter, Receptacle, Flush Brass, Kit (RCT201BR)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Orange, Single Pack (IG5661)
- SUPERIOR ELECTRIC Straight Electrical Receptacle 3 Wire, 20 Amps, 250V, NEMA 6-20R (YGA022F)
- Hubbell Wiring Device-Kellems Single Straight Blade Receptacles