Shop All Hazardous Location Receptacles
Hubbell Wiring Device-Kellems
Straight Blade Devices, Receptacles, Weather-Resistant Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, Single Pack.
Mfr # BR15LAWR
Zoro # G800701432
product price: $5.72
/ea
Sold in multiples of 2 for $11.44
$11.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Material Nylon
- Phase Single Phase
- Type 2-Pole 3-Wire, Grounding
- Color Lightalmond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # BR15LAWR
- Zoro # G800701432
- UPC # 783585144528
- Country of Origin China
- Category Hazardous Location Receptacles
Dimensions
Length | 1.32 in |
Height | 3.28 in |
Width | 0.83 in |
Display Size | Standard Sized Product |
Wire Size | #14 AWG to #10 AWG |
Dimensions | 1.32 in x 0.83 in x 3.28 in |
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Weather-Resistant Duplex, Commercial/Industrial Grade, 2-Pole 3-WireGrounding, 15A 125V, 5-15R, Light Almond, Single Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R (DR15STW)
- ILSCO Copper Neutral Bar Connector, Conductor (D167-6-EC)
- HUBBELL 3 Wire Straight Blade Plug Hospital Grade 125VAC 20A (HBL8315CT)
- NOSHOK 300 Series Pressure Switch, SPDT, 15-230 psi, Hirschmann (300L-3-2-15/230-8)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Devices, 15A, 125V, 2 Pole, 3 Wire, HBL65W47D (HBL65W47D)
- HUBBELL WIRING DEVICE-KELLEMS 3W 2P 20A Hazardous Location Receptacle 125VAC (UGRO20231)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Male Inlets, Weatherproofed, Marine, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, Black, Single Pack (HBL61CM64BK)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- HUBBELL 3W 2P 20A Hazardous Location Receptacle 120VAC 5-20R (UGR1-20231QW)
- HUBBELL 2W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3023)
- HUBBELL 4W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC/250VDC (VR321E2)
- Hubbell Wiring Device-Kellems Hazardous Location Receptacles