Shop All Duplex Straight Blade Receptacles
Hubbell Wiring Device-Kellems
Straight Blade Devices, Receptacles, Tamper-Resistant Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, 8" Pre-Wired Solid Leads
Mfr # CR20WHITRP1
Zoro # G100701187
product price: $10.39
/ea
Sold in multiples of 50 for $519.50
$519.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current / Amperage Rating 20 A
- Environmental Conditions Indoor Dry Unless Protected By Additional Means
- Display Size Standard Sized Product
- Dielectric Strength Withstands 2,000V minimum
- Dimensions 1.32 in x 0.83 in x 3.28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # CR20WHITRP1
- Zoro # G100701187
- UPC # 783585146683
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Display Size | Standard Sized Product |
Dimensions | 1.32 in x 0.83 in x 3.28 in |
Wire Size | #12 AWG |
Details
Current / Amperage Rating | 20 A |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Dielectric Strength | Withstands 2,000V minimum |
Item Type | Traditional Duplex |
Industry Standard(s) | UL Listed To UL 498 |
Operating Temperature | Maximum continuous 75°C and minimum -40°C without Impact |
Material - Mounting Hardware | Screw Mounting |
Connectivity | Side Wired |
Style | Smooth Face |
Series | Commercial Specification Grade |
Number Of Poles | 2-Pole |
Wattage | 2500 W |
Nema Rating | 5-20R |
Amperage Rating | 20 A |
Voltage Rating | 125 V |
Horsepower - Maximum | 1 |
Number Of Wires | 3-Wire |
Current Rating | 20 A |
Voltage Rating Description | 125 V |
Performance | Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94V-2 Environmental - Operating Temperatures - Maximum continuous 75°C minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Tamper-Resistant Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A125V, 5-20R, White, Single Pack, 8"" Pre-Wired Solid Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Orange (IG5261)
- RACO Set Screw Coupling, 2-7/8" L, Zinc (2626)
- 3M Male Disconnect, Red, 22-18AWG, PK25 (MTV18-250Q)
- FERRAZ SHAWMUT Fuse Holder, 30A Amp Range, CC UL Class, 2 Poles, Pressure Plate, 6 PK (USCC21)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Black, Single Pack (CRF20BLK)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Hospital Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Ivory, Single Pack (HBL8600I)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Load Controlled, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Back and Side Wired, White (BR15C2WHI)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, SNAPConnect, Surge supression, Tamper Resistant, LED Indicator, 20A 125V, 5-20R (SNAP5362LAS)
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box, Complete Unit- GFCI, DIN Rail Box, 20A GFCI, Gray (DRUBGFI20)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Load Controlled, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back and Side Wired, White (BR20C2WHI)
- LEVITON OUTLET DUPLEX TP GRY 15A (5325-GS)
- Hubbell Wiring Device-Kellems Straight Blade Devices