Hubbell Wiring Device-Kellems

Straight Blade Devices, Receptacles, Style Line Decorator Duplex, SNAPConnect, Controlled, 15A 125V, 2-Pole 3-Wire Grounding, Nylon, White


product price: $14.04
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Phase Single Phase
  • Width 1.64 in
  • Type Two Controlled Faces
  • Color White
  • Height 1.1 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 1.64 in
Height 1.1 in
Wire Size #12 AWG
Display Size Standard Sized Product
Dimensions 3.28 in x 1.64 in x 1.1 in
Length 3.28 in

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacle,Decorator Duplex, SNAPConnect, Controlled, 15A 125V, 2-Pole 3-WireGrounding, 5-15R, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.