Shop All Duplex Straight Blade Receptacles
Hubbell Wiring Device-Kellems
Straight Blade Devices, Receptacles, Style Line Decorator Duplex, SNAPConnect, Controlled, 15A 125V, 2-Pole 3-Wire Grounding, Nylon, Ivory
Mfr # SNAP2152C2I
Zoro # G000490051
$14.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Style Line Decorator
- Application SNAPConnect Permanently Marked
- Dimensions 3.28 in x 1.64 in x 1.1 in
- Length 3.28 in
- Phase Single Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SNAP2152C2I
- Zoro # G000490051
- UPC # 783585555225
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Dimensions | 3.28 in x 1.64 in x 1.1 in |
Length | 3.28 in |
Width | 1.64 in |
Height | 1.1 in |
Display Size | Standard Sized Product |
Wire Size | #12 AWG |
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacle,Decorator Duplex, SNAPConnect, Controlled, 15A 125V, 2-Pole 3-WireGrounding, 5-15R, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, BR Series 20A, 1 Pole, 120/240V AC (BRN120GF)
- RHEEM SPSP PRESSURE SWITCH -.45wc (42-105601-20)
- KABLE KONTROL Kable Kontrol® 5" Long Screw Mount Cable Ties - 40 Lb Tensile Strength - 100 Pack - Natural (MHT5-40-Natural)
- CARLING TECHNOLOGIES Circuit Breaker, M Series 5A, 1 Pole, 250V AC, Medium Curve (MU1-B-34-450-1-C21-B-E)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles 5462B (5462B)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Office White, Single Pac k (CRF20OW)
- HUBBELL WIRING DEVICE-KELLEMS Surge Protective Devices, SPIKESHIELD TVSS Duplex Receptacle with Light, 15A 125V, 5-15R, Office White (HBL5260OWSA)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Tamper-Resistant Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Red, Single Pack (BR20RTR)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Weather Resistant Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, Brown (5362WR)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Tamper Resistant Duplex Receptacle, Industrial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, White (HBL5362WTR)
- HUBBELL Extra Heavy Duty Hospital Grade SNAPConnect Receptacle (SNAP8300WLTR)
- Hubbell Wiring Device-Kellems Duplex Straight Blade Receptacles