Shop All Duplex Straight Blade Receptacles
Hubbell Wiring Device-Kellems
Straight Blade Devices, Receptacles, Duplex, SNAPConnect, Split Circuit, Controlled, 15A 125V, 2-Pole 3-Wire Grounding, Nylon, Brown
Mfr # SNAP5262C2
Zoro # G000489970
product price: $11.83
/ea
$11.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Height 1.1 in
- Phase Single Phase
- Type Two Controlled Faces
- Width 1.64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SNAP5262C2
- Zoro # G000489970
- UPC # 783585555089
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 1.1 in |
Width | 1.64 in |
Display Size | Standard Sized Product |
Wire Size | #12 AWG |
Dimensions | 3.28 in x 1.64 in x 1.1 in |
Length | 3.28 in |
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacle,Duplex, SNAPConnect, Controlled, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Ethernet Adapter Module RETA01 (RETA-01)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20309)
- PANDUIT 7.9" L Miniature Cable Tie NAT PK 100 (BT2M-C)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 60A, 600VAC (HBL460PS2W)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Load Controlled, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back and Side Wired, Blue (BR20C2BL)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, Office White, Single Pack (CR15OW)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, SNAPConnect, Surge supression, Tamper Resistant, LED Indicator, 15A 125V, 5-15R (SNAP5262WS)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Specification Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Orange, Single Pack (IG5662)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Tamper-Resistant Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Red, Single Pack (BR20RTR)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Weather Resistant Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Black (5362BKWR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (CR15GRY)
- Hubbell Wiring Device-Kellems Straight Blade Devices