Shop All Duplex Straight Blade Receptacles
Hubbell Wiring Device-Kellems
Straight Blade Devices, Receptacles, Duplex, SNAPConnect, LED Indicator, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Nylon, Red
Mfr # SNAP5362RL
Zoro # G000489963
product price: $16.38
/ea
$16.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amperage 20 A
- Display Size Standard Sized Product
- Brand Hubbell Wiring Device-Kellems
- Series Extra Heavy Duty
- Connectivity Connectorized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SNAP5362RL
- Zoro # G000489963
- UPC # 783585250489
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Display Size | Standard Sized Product |
Wire Size | #12 AWG |
Dimensions | 3.28 in x 1.64 in x 1.1 in |
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, SNAPConnect 2, LED Indicator, 20A 125V, 2-Pole 3-Wire Grounding,5-20R, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Knockout Seal, 3", PK10 (KO708)
- TRIPP LITE Power Cord, HD, C14 to C15, 15A, 14AWG, 10ft (P018-010)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, spring type, feed through, 3 points, 2.5mm², grey, set of 50 (NSYTRR23)
- TAYMAC Electrical Box Cover, 1 Gang, Rectangular, Cast Metal, Toggle (TC100Z)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Specification Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Orange, Single Pack (IG5662)
- HUBBELL WIRING DEVICE-KELLEMS Surge Protective Devices, SPIKESHIELD IG TVSS Duplex Receptacle with Light and Alarm, 20A 125V, 5-20R, Orange (IG5362OSA)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Tamper Resistant Duplex Receptacle, Hospital Grade, Hubbell-Pro, 20A 125V, 2-Pole 3- WireGrounding, 5-20R, Brown (8300TRA)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Tamper-Resistant Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Red, Single Pack (BR20RTR)
- HUBBELL WIRING DEVICE-KELLEMS Surge Protective Devices, SPIKESHIELD TVSS Duplex Receptacle with Light and Alarm, 20A 125V, 5-20R, White (HBL5362WSA)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, SNAPConnect, Hospital Grade, LED Indicator, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Nylon, Red (SNAP8300RL)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles DR20C1WHI (DR20C1WHI)
- Hubbell Wiring Device-Kellems Straight Blade Devices