Hubbell Wiring Device-Kellems

Straight Blade Devices, Receptacles, Duplex, SNAPConnect, Hospital Grade, LED Indicator, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Nylon, White


product price: $26.78
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Power Indicating LED
  • Width 1.64 in
  • Phase Single Phase
  • Color White
  • Height 1.1 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 1.64 in
Height 1.1 in
Display Size Standard Sized Product
Wire Size #12 AWG
Dimensions 3.28 in x 1.64 in x 1.1 in
Length 3.28 in

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Tamper Resistant, Duplex, SNAPConnect 2, Hospital Grade, SplitCircuit,15A 125V, 2-Pole 3-Wire Grounding, 5-15R, White, With LEDIndicator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products