Shop All Duplex Straight Blade Receptacles
Hubbell Wiring Device-Kellems
Straight Blade Devices, Receptacles, Duplex, SNAPConnect, Hospital Grade, LED Indicator, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Nylon, Ivory
Mfr # SNAP8200IL
Zoro # G000489949
$24.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.1 in
- Phase Single Phase
- Color Ivory
- Width 1.64 in
- Type Power Indicating LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SNAP8200IL
- Zoro # G000489949
- UPC # 783585193182
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 1.1 in |
Width | 1.64 in |
Display Size | Standard Sized Product |
Dimensions | 3.28 in x 1.64 in x 1.1 in |
Wire Size | #12 AWG |
Length | 3.28 in |
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, DuplexReceptacle, Hospital Grade, SNAP-Connect, LED Indicator, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER Electronic Counter, 8 Digits, 3 Preset, LCD (3400-0000)
- TY-RAP 3.62" L Miniature Cable Tie BK PK 100 (TY523MX)
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 15A, 600V AC, Non-Indicating (KLK015)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F121272SCSS)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, SNAPConnect, Surge supression, Tamper Resistant, LED Indicator, 20A 125V, 5-20R (SNAP5362LAS)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Specification Grade Style Line Decorator Duplex Receptacles (DR20WHIWRTR)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Load Controlled, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Back and Side Wired, White (BR15C2WHI)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Specification Grade Duplex Receptacles for Controlled Applicatoins (DR15C1WHI)
- HUBBELL WIRING DEVICE-KELLEMS COMM 15A SIDE & BACK WIRED IG TR (IG5252TR)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Specification Grade Duplex Receptacles for Controlled Applicatoins (DR20C2WHI)
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box, Complete Unit- GFCI, DIN Rail Box, 20A GFCI, Gray (DRUBGFI20)
- Hubbell Wiring Device-Kellems Duplex Straight Blade Receptacles