Shop All Duplex Straight Blade Receptacles
Hubbell Wiring Device-Kellems
Straight Blade Devices, Receptacles, Duplex, SNAPConnect, Controlled, 20A 125V, 2-Pole 3-Wire Grounding, Nylon, Light Almond
Mfr # SNAP5362C2LA
Zoro # G000490013
product price: $14.11
/ea
$14.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single Phase
- Height 1.1 in
- Width 1.64 in
- Color Light Almond
- Type Two Controlled Faces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SNAP5362C2LA
- Zoro # G000490013
- UPC # 783585555355
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 1.1 in |
Width | 1.64 in |
Display Size | Standard Sized Product |
Dimensions | 3.28 in x 1.64 in x 1.1 in |
Wire Size | #12 AWG |
Length | 3.28 in |
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacle,Duplex, SNAPConnect, Controlled, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Automotive Fuse, ATC Series, 3A, 32V DC, 100 PK (509123-100)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44WP)
- AMPHENOL ER 4C 412 PIN RECP (MS3102A1810P)
- ARMORCORD Unbreakable Safety Pull Cable, 250 ft. (ARMORCORD-250FT-ORANGE)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles BR20C2BLK (BR20C2BLK)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Ivory, Single Pack (CRF20I)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Weather Resistant Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, White (5262WWR)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Weather Resistant Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, Brown (5362WR)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles 5462BK (5462BK)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Hospital Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Ivory, Single Pack (HBL8600I)
- EATON WIRING DEVICES Receptacle Dplx White 15A/125V (TR270W)
- Hubbell Wiring Device-Kellems Duplex Straight Blade Receptacles