Shop All Duplex Straight Blade Receptacles
Hubbell Wiring Device-Kellems
Straight Blade Devices, Receptacles, Duplex, SNAPConnect, Controlled, 20A 125V, 2-Pole 3-Wire Grounding, Nylon, Gray
Mfr # SNAP5362C2GY
Zoro # G000490082
product price: $14.11
/ea
$14.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single Phase
- Width 1.64 in
- Height 1.1 in
- Type Two Controlled Faces
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SNAP5362C2GY
- Zoro # G000490082
- UPC # 783585555331
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 1.64 in |
Height | 1.1 in |
Display Size | Standard Sized Product |
Wire Size | #12 AWG |
Dimensions | 3.28 in x 1.64 in x 1.1 in |
Length | 3.28 in |
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacle,Duplex, SNAPConnect, Controlled, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Standard Cable Tie, 14-1/2 in L, 0.19 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 500 Pack (36J160)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 10A, 600V AC, Nonindicating (TRS10R)
- EATON Illuminated Push Button, 30mm, 1NO, Red (10250T397LRD2A-53)
- CALBRITE Cord Connector, 0.31-0.37 in. Cord Range (S40504GR00)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, DuplexReceptacle, Commercial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back and Side Wired, Blue (BR20BL)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Weather Resistant Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Black (5362BKWR)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Load Controlled, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Back and Side Wired, White (BR15C2WHI)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Load Controlled, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back and Side Wired, White (BR20C2WHI)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Tamper Resistant Duplex Receptacle, Industrial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, White (HBL5362WTR)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell-Pro Heavy Duty Duplex Receptacles (5362WWR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL5252W)
- Hubbell Wiring Device-Kellems Straight Blade Devices