Hubbell Wiring Device-Kellems

Straight Blade Devices, Receptacles, Duplex, SNAPConnect, Controlled, 20A 125V, 2-Pole 3-Wire Grounding, Nylon, Brown


product price: $14.11
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Type Two Controlled Faces
  • Color Brown
  • Height 1.1 in
  • Phase Single Phase
  • Width 1.64 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 1.1 in
Width 1.64 in
Display Size Standard Sized Product
Dimensions 3.28 in x 1.64 in x 1.1 in
Wire Size #12 AWG
Length 3.28 in

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacle,Duplex, SNAPConnect, Controlled, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.