Shop All Duplex Straight Blade Receptacles
Hubbell Wiring Device-Kellems
Straight Blade Devices, Receptacles, Duplex, Hubbell-Pro Heavy Duty, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Blue, Single Pack, Isolated Ground.
Mfr # CR5352IGBL
Zoro # G000622629
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Voltage 125V
- Type 2 Pole, 3 Wire, Grounding
- Wiring Method Back and Side
- Phase Single Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # CR5352IGBL
- Zoro # G000622629
- UPC # 783585357348
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 1.33 in |
Height | 1.05 in |
Length | 3.28 in |
Display Size | Standard Sized Product |
Wire Size | #12 AWG to #10 AWG |
Dimensions | 3.28 in x 1.33 in x 1.05 in |
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R,Blue, Single Pack, Isolated Ground
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Plenum, 22/4, 1000 Ft. (E3004S.30.86)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C (9070T500D19)
- BUCHANAN Twist On Wire Connector, 22-8 AWG, PK350 (B2-350JR)
- ABB Body Conduit Pvc Lb2-1/2 (5133669U)
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box, Complete Unit- GFCI, DIN Rail Box, 20A GFCI, Gray (DRUBGFI20)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles BR20C2BLK (BR20C2BLK)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Specification Grade Duplex Receptacles for Controlled Applicatoins (BR20C2I)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Load Controlled, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back and Side Wired, White (BR20C2WHI)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Specification Grade Duplex Receptacles for Controlled Applicatoins (DR20C2WHI)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles DR15C2WHI (DR15C2WHI)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (IG5352I)
- Hubbell Wiring Device-Kellems Straight Blade Devices