Shop All Duplex Straight Blade Receptacles
Hubbell Wiring Device-Kellems
Straight Blade Devices, Receptacles, Duplex, Hospital MRI Grade, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Light Almond
Mfr # HBL8200LAMRI
Zoro # G700622479
product price: $37.96
/ea
$37.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Light Almond
- Phase Single Phase
- Type MRI Receptacle
- Series Hospital Grade
- Operating Temperature Maximum continuous 75°C and minimum -40°C without Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL8200LAMRI
- Zoro # G700622479
- UPC # 783585148649
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Wire Size | #14 AWG to #10 AWG |
Display Size | Standard Sized Product |
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, Hospital MRI Grade, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R,Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Bar Grnd/Sqd Load Ctrs (PK12GTACP)
- IFM Proximity Sensor, Inductive, 15mm, NO (II0340)
- LEGRAND Divided Coupling, Ivory, Steel, Couplings (2401D)
- NVENT HOFFMAN Guides, 417mm, Plated, Steel (PG6)
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box, Complete Unit- GFCI, DIN Rail Box, 20A GFCI, Gray (DRUBGFI20)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Specification Grade Duplex Receptacles for Controlled Applicatoins (DR15C1WHI)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Specification Grade Style Line Decorator Duplex Receptacles (DR20WHIWRTR)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Hubbell-Pro Heavy Duty, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Black, Single Pack, Isolated Ground. (CR5352IGBK)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Tamper Resistant Duplex Receptacle, Hospital Grade, Hubbell-Pro, 20A 125V, 2-Pole 3- WireGrounding, 5-20R, Brown (8300TRA)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell-Pro Heavy Duty Duplex Receptacles (5362WWR)
- LEVITON OUTLET DPLX 20A WHT 10PK (CBR20-WMP)
- Hubbell Wiring Device-Kellems Duplex Straight Blade Receptacles