Shop All Duplex Straight Blade Receptacles
Hubbell Wiring Device-Kellems
Straight Blade Devices, Receptacles, Duplex, Decorator/Commercial/Industrial Grade, 20A 125V, 5-20R, Pre-Wired 8"Stranded Leads
Mfr # DR20GRYP2
Zoro # G300701574
product price: $8.78
/ea
Sold in multiples of 50 for $439.00
$439.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.28 in
- Width 1.09 in
- Color Gray
- Material Nylon
- Phase Single Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # DR20GRYP2
- Zoro # G300701574
- UPC # 783585146539
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 3.28 in |
Width | 1.09 in |
Length | 1.32 in |
Wire Size | #12 AWG |
Dimensions | 1.32 in x 1.09 in x 3.28 in |
Display Size | Standard Sized Product |
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, Decorator/Commercial/Industrial Grade, 2-Pole 3-Wire Grounding,20A 125V, 5-20R, Gray, Pre-Wired 6" #12 Stranded Leads, Single Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN CONCEPT Panels, 40.20x40.20, White, Steel (CP4242)
- BURNDY Mechanical Conn, Splice, 750 to 250 kcmil (AMS750)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 0.8A, 600V AC, Non-Indicating (KLDR.800)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 100 ft, Black, Nylon Jacket, PVC Insulation (22973284)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Specification Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Orange, Single Pack (IG5662)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, Office White, Single Pack (CR15OW)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles 5462B (5462B)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Office White, Single Pac k (CRF20OW)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Industrial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, Black, Single Pack (HBL5262BK)
- HUBBELL WIRING DEVICE-KELLEMS COMM 15A SIDE & BACK WIRED IG TR (IG5252TR)
- EATON WIRING DEVICES Brwn 15A 3Wire Duplex Recpt (78B-BOX)
- Hubbell Wiring Device-Kellems Straight Blade Devices