Shop All Duplex Straight Blade Receptacles
Hubbell Wiring Device-Kellems
Straight Blade Devices, Receptacles, Duplex, Decorator/Commercial/Industrial Grade, 20A 125V, 5-20R, Pre-Wired 8" Stranded Leads.
Mfr # DR20IP2
Zoro # G700701525
product price: $8.78
/ea
Sold in multiples of 50 for $439.00
$439.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating Temperatures Maximum continuous 75°C; minimum -40°C (w/o impact)
- Base Nylon
- Device Color Ivory
- Mounting Strap .040 in. (1) Galvanized steel
- Ground Contact .031 in. (.8) Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # DR20IP2
- Zoro # G700701525
- UPC # 783585147482
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Display Size | Standard Sized Product |
Dimensions | 1.32 in x 1.09 in x 3.28 in |
Wire Size | #12 AWG |
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, Decorator/Commercial/Industrial Grade, 2-Pole 3-Wire Grounding,20A 125V, 5-20R, Ivory, Pre-Wired 6" #12 Stranded Leads, Single Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C997)
- TOLCO Mechanical Fast Clamp, Size 1/2 In. (986)
- OMRON Heavy Duty Limit Switch, No Lever, Rotary, SPDT, 10A @ 600V AC, Actuator Location: Side (D4A1102N)
- TAYMAC Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM2410C)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Weather Resistant Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Black (5362BKWR)
- HUBBELL WIRING DEVICE-KELLEMS Surge Protective Devices, SPIKESHIELD TVSS Duplex Receptacle with Light and Alarm, 20A 125V, 5-20R, White (HBL5362WSA)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, DuplexReceptacle, Commercial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back and Side Wired, Blue (BR20BL)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Ivory, Single Pack (CRF20I)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles BR20C2BLK (BR20C2BLK)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, SNAPConnect, Hospital Grade, LED Indicator, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Nylon, Red (SNAP8300RL)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R YL (HBL53CM62)
- Hubbell Wiring Device-Kellems Duplex Straight Blade Receptacles