Shop All Single Straight Blade Receptacles
Hubbell Wiring Device-Kellems
Straight Blade Devices, Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Brown
Mfr # HBL5342RT
Zoro # G700622462
$17.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rating 20A, 125V
- Temperature Rise Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%..
- Receptacle Grade Compact Spec Grade
- Flammability Top: UL 94 V2. Base: UL 94 V0 and UL 94-5 VA., Top: UL 94V-2, Base: UL 94V-0
- Face Style Finder Groove
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL5342RT
- Zoro # G700622462
- UPC # 783585434759
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Wire Size | #12 AWG to #10 AWG |
Display Size | Standard Sized Product |
Dimensions | 3.28 in x 1.41 in x 1.1 in |
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R,Brown, Single Pack Ring, Terminal Mod
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 5 Pin, SPDT (RPM12F7)
- NVENT HOFFMAN Carbon Steel Enclosure, 60.06 in H, 48 in W, 12.06 in D, NEMA 12, Hinged (A604812LP)
- QUAZITE Underground Enclosure Cover, Blank Cover, 20-1/4 x 13-3/8 Enclosure, 15000 lbs., Polymer Concrete (PG1118HA0009)
- WINNIE INDUSTRIES 2in. J Hook with Pressed Beam Clamp, 100PK (WJH32PBC)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Flush Alum, 15A Kit (RCT201ALU)
- HUBBELL WIRING DEVICE-KELLEMS 15A Kitchen Counter, Receptacle, Flush Nickel, Kit (RCT201NI)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade, Single Receptacle, Weather and Tamper Resistant, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Gray (RR151GYWRTR)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Residential Grade, Tamper Resistant Receptacles, Single, 20A 125V, 2- Pole 3-Wire Grounding, 5-20R (RR201GY)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade, Single Receptacle, Snap-In, 15A 125V, 2-Pole 3-Wire, 5-15, Black (RR374)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Surf Nickel, 15A Kit (RCT200NI)
- LEVITON Receptacle, 50 A Amps, 125/250VAC, Flush Mount, Single Outlet, 14-50R, Black (279-S00)
- Hubbell Wiring Device-Kellems Straight Blade Devices