Shop All GFCI Receptacles
Hubbell Wiring Device-Kellems
Straight Blade Devices, Receptacle, GFCI, Commercial Grade, Self Test, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Gray, US Product
Mfr # GFRST20GYU
Zoro # G700622608
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Type Standard
- Current / Amperage Rating 20 A
- Style Assembled In USA
- Industry Standard(s) Meets All NEC® Requirements
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # GFRST20GYU
- Zoro # G700622608
- UPC # 883778124211
- Country of Origin United States
- Category GFCI Receptacles
Details
Color | Gray |
Type | Standard |
Current / Amperage Rating | 20 A |
Style | Assembled In USA |
Industry Standard(s) | Meets All NEC® Requirements |
Series | Heavy Duty |
Voltage Rating Description | 125 V |
Nema Rating | 5-20R |
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacle, GFCI,Commercial Grade, Self Test, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R,Gray, US Product
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Red (GFRTW83R)
- PANDUIT Spiral Wrap, 0.50"x100ft, Polyethylene, Blu (T50F-C6)
- BRAH ELECTRIC A1 Series Replacement 3P Contact Kit for Cutler Hammer NEMA Size 1 (BEB6232)
- CANTEX Two Hole Conduit Strap, PVC, 2.3 In. L (5133737)
- HUBBELL WIRING DEVICE-KELLEMS Power Protection Devices, Receptacle, Self Test, GFCI, IG, TRWR, Commercial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Black (GFTWRST20BKIG)
- HUBBELL WIRING DEVICE-KELLEMS Power Protection Devices, Receptacle, Self Test, GFCI, IG, TRWR, Commercial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Ivory (GFTWRST20IIG)
- HUBBELL WIRING DEVICE-KELLEMS GFCI Receptacle, 20 Amp, Black, Heavy Duty, Tamper Resistant, Weather Resistant, Self Test (SNAPGFTW20BLK)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Hospital Grade Tamper-Resistant/Weather Resistant AUTOGUARD® Self-Test GFCI Receptacle with Isolated Ground, 15A, White (GFTWRST82WIG)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Commercial Tamper-Resistant/Weather Resistant AUTOGUARD® Self-Test GFCI Receptacle (Assembled In USA), 20A, Ivory (GFTWRST20IU)
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box- GFCI Duplex Receptacles (DRUBGFI15AC)
- HUBBELL GFCI Rceptcle, Commer., Blk, 15A, 0.5 HP (GFRWR15BLK)
- Hubbell Wiring Device-Kellems GFCI Receptacles